1 x 6 in. Black B7 Stud With 2H Nuts
1 x 6 in. Black B7 Stud With 2H Nuts
Package Quantity Info:
Each: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM-A-320
- Clean Bagged:
- No
- Drive Type:
- Hex
- Grade:
- B7
- Material:
- Alloy Steel, Carbon Steel, Chromium Molybdenum Steel
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 1 in
- Thread Length:
- 6