3/4 x 12 in. Stainless Steel Stud and Nut Kit
3/4 x 12 in. Stainless Steel Stud and Nut Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193 Grade B7
- Grade:
- B7
- Length:
- 12 in
- Material:
- Stainless Steel
- Product Type:
- Stud and Nut Kit
- Size:
- 3/4 in
- Thread Length:
- 12