This product requires certification to purchase.

5/8 x 3.5 in. B7 Stud and Nut Kit

Birmingham Fastener & Supply

5/8 x 3.5 in. B7 Stud and Nut Kit

  • Fast #
  • Part #B7SDHNENE
  • Item #10264743
  • Manufacturer Part #B7SDHNENE
3.2 out of 5 Customer Rating
Brand image
Birmingham Fastener & Supply

5/8 x 3.5 in. B7 Stud and Nut Kit

  • Fast #
  • Part #B7SDHNENE
  • Item #10264743
  • Manufacturer Part #B7SDHNENE
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
3-1/2 in
Size
5/8 in
Thread Length
3.5
Characteristics & Features
Material
Stainless Steel
Electrical & Operational Information
Grade
B7
Warranty & Product Information
ASTM
ASTM A-193 Grade B7
Product Type
Stud and Nut Kit