Pre Filter (Case of 4)
Pre Filter (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Capture dust, pet dander, pollen, odors and VOCs in the air
- 3 stages of filtration captures common household odors and allergens
- Pre-filter captures large particles such as dust, hair and pet fur first
- HEPA filter microscopic particles, like dust and allergens including pollen and pet dander
- High-efficiency activated carbon filter absorbs unwanted odors, including lingering cooking odors, odors from pets, smoke, and VOCs
Specifications
- Depth:
- 1-3/5 in
- Disposable:
- Yes
- Filter Type:
- HEPA
- Height:
- 16-1/2 in
- Material:
- Carbon
- Origin:
- Global
- Package Quantity:
- Case of 4
- Product Type:
- Pre Filter
- UPC:
- 011120264111
- Width:
- 11 in