This product requires certification to purchase.

1-1/4 in. CTS Bronze Compression Coupling

B&K

1-1/4 in. CTS Bronze Compression Coupling

  • Fast #
  • Part #B160306NL
  • Item #4087387
  • Manufacturer Part #160-306NL
4.4 out of 5 Customer Rating
Brand image
B&K

1-1/4 in. CTS Bronze Compression Coupling

  • Fast #
  • Part #B160306NL
  • Item #4087387
  • Manufacturer Part #160-306NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
UPC:
032888121058