1 in. Replacement Washer for 108-784NL Water Meter Coupling
1 in. Replacement Washer for 108-784NL Water Meter Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 108-784NL Water Meter Coupling
- Color Finish Name:
- Black
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Replacement Washer
- UPC:
- 032888884595
- Width:
- 4 in