This product requires certification to purchase.

3/4 in. Brass Straight Coupling

B&K

3/4 in. Brass Straight Coupling

  • Fast #
  • Part #B105784NL
  • Item #4503299
  • Manufacturer Part #105-784NL
5 out of 5 Customer Rating
Brand image
B&K

3/4 in. Brass Straight Coupling

  • Fast #
  • Part #B105784NL
  • Item #4503299
  • Manufacturer Part #105-784NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
UPC:
032888118072