3 in. General Purpose Drain
3 in. General Purpose Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 3 in
- IAPMO Listed -:
- No
- Material Type:
- ABS