This product requires certification to purchase.

3/4 in. Brass Compression Stop & Waste Valve

B&K

3/4 in. Brass Compression Stop & Waste Valve

  • Fast #
  • Part #B105614NL
  • Item #4503263
  • Manufacturer Part #105-614NL
5 out of 5 Customer Rating
Brand image
B&K

3/4 in. Brass Compression Stop & Waste Valve

  • Fast #
  • Part #B105614NL
  • Item #4503263
  • Manufacturer Part #105-614NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 1728
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
GSA Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
UPC:
032888118669
Valve Operator:
Handwheel
Valve Size:
3/4 in
Valve Type:
Stop & Waste Valve