3/4 in. Brass Flowlock for Hose Bibb
3/4 in. Brass Flowlock for Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Revolutionary locking device for hose thread valves with replacement keys and keyed-alike options available
- Fits all 3/4” hose thread outlets
- Promotes water conservation
- Individually packaged in clear, plastic sealed packs which support peg hook, clip strip or shelf display in labeled shelf-ready display cartons
- Made from heavy duty non-rusting material with an anodized finish for years of maintenance free use
Specifications
- Brand Model Compatibility:
- 3/4 in Hose Bibb
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Material:
- Brass
- Product Type:
- Hose Bibb Lock
- UPC:
- 032888109964
- Valve Size:
- 3/4 in