3/4 in. Brass IPS Stop & Waste Valve
3/4 in. Brass IPS Stop & Waste Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 3456-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- UPC:
- 032888110656
- Valve Operator:
- Handwheel
- Valve Size:
- 3/4 in
- Valve Type:
- Stop & Waste Valve