3/4 in. Forged Brass MPT x Hose Thread Hose Bibb
3/4 in. Forged Brass MPT x Hose Thread Hose Bibb
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rated for 200 psi WOG
- Chrome-plated brass ball
- 3/4 in hose thread outlet
- High flow rate capacity
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B1.20.7
- End Connection 1:
- MPT
- End Connection 2:
- MGHT
- End Connections:
- MPT x MGHT
- Handle Type:
- Quarter Turn
- IAPMO Listed:
- No
- Material:
- Forged Brass
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 032888030244
- Valve Body Material:
- Forged Brass
- Valve Operator:
- Quarter Turn
- Valve Size:
- 3/4 in
- Valve Type:
- Hose Bibb