1/2 in. Plastic Full Port Solvent Weld Ball Valve
6700 Series 1/2 in. Plastic Full Port Solvent Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2466
- Clean Bagged:
- No
- Collection:
- 6700 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- UPC:
- 032888076037
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Teflon
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 2.2