1 in. Forged Brass Full Port IPS 600# Ball Valve
7700 Series 1 in. Forged Brass Full Port IPS 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 48 Pallet: 2160-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- No
- Collection:
- 7700 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- Maximum Temperature:
- 300
- Minimum Temperature:
- -20
- NSF Certified:
- Yes
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- Yes
- UPC:
- 032888156098
- Valve Body Style:
- Threaded
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 1.18