This product requires certification to purchase.

3/4 in. Forged Brass Threaded Lever Handle Gas Ball Valve

B&K

7702G 3/4 in. Forged Brass Threaded Lever Handle Gas Ball Valve

  • Fast #
  • Part #B110124HC
  • Item #2057097
  • Manufacturer Part #110-124HC
3.7 out of 5 Customer Rating
Brand image
B&K

7702G 3/4 in. Forged Brass Threaded Lever Handle Gas Ball Valve

  • Fast #
  • Part #B110124HC
  • Item #2057097
  • Manufacturer Part #110-124HC
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quarter-turn lever handle for positive On/Off operation
  • Multi-directional flow
  • Two-piece body design
  • Chrome plated brass ball
  • Coated handle is corrosion and solvent resistant
  • Temperature range: -20° F to 300° F
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15, ANSI B16.44 5G, ANSI B1.20.1
ASME:
ASME B16.44 5G
CSA Certified:
CSA Z21.15
Collection:
7702G
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Aluminum
Handle Type:
Lever
Material:
Forged Brass
Maximum Temperature:
300
Pressure - Maximum:
200 psi
Recommended Valve Application:
Gas
UL Listed:
Yes
UPC:
032888101241
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Quarter Turn Lever Handle
Valve Size:
3/4 in
Valve Type:
Gas Ball Valve
Weight:
0.53 lb