Frost-proof Brass 4 in. IPS Sillcock
Frost-proof Brass 4 in. IPS Sillcock
Product Details
Product Details
Specifications
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male Threaded, Solder
- End Connection 2:
- MGHT
- End Connections:
- Male Threaded;Solder x MGHT
- Handle Type:
- Hand Wheel
- Length:
- 4
- Material:
- Brass
- Sillcock Type:
- Frost-proof
- UPC:
- 032888040113
- Valve Size:
- 1/2 in