1-1/2 in. Brass Copper Swing Check Valve
ProLine™ 1-1/2 in. Brass Copper Swing Check Valve
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Coating:
- Hardfaced
- Collection:
- ProLine™
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- UPC:
- 032888119208
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve