1-1/4 in. Bronze FPT Spring Check Valve
ProLine™ 1-1/4 in. Bronze FPT Spring Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1920-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Collection:
- ProLine™
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- UL Listed:
- No
- UPC:
- 032888118034
- Valve Body Material:
- Bronze
- Valve Body Style:
- Spring
- Valve Size:
- 1-1/4 in
- Valve Type:
- Spring Check Valve