1 in. Bronze FPT Spring Check Valve
ProLine™ 1 in. Bronze FPT Spring Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Clean Bagged:
- No
- Collection:
- ProLine™
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Spring
- Valve Size:
- 1 in
- Valve Type:
- Spring Check Valve