This product requires certification to purchase.

3/4 in. MPT x MGHT Boiler Drain Valve

B&K

ProLine 3/4 in. MPT x MGHT Boiler Drain Valve

  • Fast #
  • Part #B102704
  • Item #2061191
  • Manufacturer Part #102-704
5 out of 5 Customer Rating
Brand image
B&K

ProLine 3/4 in. MPT x MGHT Boiler Drain Valve

  • Fast #
  • Part #B102704
  • Item #2061191
  • Manufacturer Part #102-704
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B1.20.7, ANSI B16.18
Collection:
ProLine
End Connection 1:
MIPS
End Connection 2:
MGHT
End Connections:
MIPS x MGHT
Handle Material:
Cast Iron
Height:
2 in
Length:
3-1/2 in
Material:
Brass, Cast Iron, Rubber
Material Type:
Neoprene
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
032888027046
Valve Body Material:
Brass
Valve Disc Material:
Neoprene
Valve Size:
3/4 in
Valve Type:
Boiler Drain Valve
Width:
2-3/4 in