This product requires certification to purchase.

48 in. MIPT Gas Appliance Connector

B&K

ProLine® 48 in. MIPT Gas Appliance Connector

  • Fast #
  • Part #BG012SS101148
  • Item #10277372
  • Manufacturer Part #G012SS101148
5 out of 5 Customer Rating
Brand image
B&K

ProLine® 48 in. MIPT Gas Appliance Connector

  • Fast #
  • Part #BG012SS101148
  • Item #10277372
  • Manufacturer Part #G012SS101148
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Working pressure of 1/2 psi
  • Operating temperature range of -40°F to 150°F
  • Zinc-plated steel S45C fittings
  • 100% leak tested
  • 1/2-in ID corrugated stainless steel connector
  • For use with natural and liquefied petroleum (LP) (propane) gases
  • Line comes with these fittings: 1/2-in MIP (tap 3/8-in FIP) x 1/2-in FIP
  • Requires Certification

Specifications

ANSI:
ANSI Z21.24, ANSI Z21.75
CSA Certified:
CSA 6.10, CSA 6.27
Collection:
ProLine®
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Length:
48 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
Minimum Temperature:
-40
Temperature Range:
Up to 72 Deg F