5/8 x 3/8 in. Compression Angle Supply Stop Valve in Chrome
ProLine™ 5/8 x 3/8 in. Compression Angle Supply Stop Valve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- ProLine™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Height:
- 3 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Residential
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 2 in