This product requires certification to purchase.

5/8 x 3/8 x 3/8 in. Compression Cross Angle Supply Stop Valve in Chrome

B&K

ProLine™ 5/8 x 3/8 x 3/8 in. Compression Cross Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #B194322HC
  • Item #9637780
  • Manufacturer Part #194-322HC
4.7 out of 5 Customer Rating
Brand image
B&K

ProLine™ 5/8 x 3/8 x 3/8 in. Compression Cross Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #B194322HC
  • Item #9637780
  • Manufacturer Part #194-322HC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
ProLine™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Recommended Valve Application:
Residential
Valve Body Material:
Brass
Valve Operator:
Quarter Turn Handle
Valve Size:
5/8 in x 3/8 in x 3/8 in
Valve Type:
Angle Supply Stop Valve