This product requires certification to purchase.

Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

B&K

ProLine Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

  • Fast #
  • Part #B104825HC
  • Item #4503403
  • Manufacturer Part #104-825HC
4.6 out of 5 Customer Rating
Brand image
B&K

ProLine Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

  • Fast #
  • Part #B104825HC
  • Item #4503403
  • Manufacturer Part #104-825HC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
ProLine
Color Finish Name:
Polished Chrome
End Connection 1:
MPT, Sweat
End Connections:
MPT;Sweat
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Handle Type:
Hand Wheel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
8
Material:
Brass
Pressure - Maximum:
125 psi
Sillcock Type:
Anti-siphon, Frost-proof
UPC:
032888149076