Anti-siphon and Frost-proof Brass 10 in. MPT x Hose Thread Sillcock
ProLine Anti-siphon and Frost-proof Brass 10 in. MPT x Hose Thread Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASSE Standards:
- ASSE 1019-A
- Collection:
- ProLine
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MPT
- End Connection 2:
- Threaded
- End Connections:
- MPT x Threaded
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Hand Wheel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 10
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon, Frost-proof
- UPC:
- 032888149083