2-Hole Hand Sink
This product has been replaced by
Manufacturer Part #BKHS-W-1410-P-G
2-Hole Hand Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 14 in x 10 in x 5 in
- Sink Installation Type:
- Top Mount