3/4 in. Plastic Full Port Slip Ball Valve
Series 6700WS 3/4 in. Plastic Full Port Slip Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits schedule 40 pipe
- Quarter turn operation
- TPV seats & EPDM O-rings
- Large ports for maximum flow rates
- Designed for use in residential, commercial and industrial fluid systems as well as wastewater, chemical and agricultural applications
- For use with cold-water applications
- 150 PSI @ 73°F
Documents
Specifications
- ANSI:
- ANSI 61
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 6700WS
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Recommended Valve Application:
- Agricultural, Chemical, Cold Water, Commercial, Residential, Waste Water
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 032888076341
- Valve Body Style:
- Ball
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TPV
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No