1 in. Brass Full Port FIPS 600# Ball Valve
Series 7710T 1 in. Brass Full Port FIPS 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full port for maximum flow rate
- Double FKM O-ring - maintenance free blowout proof stem design
- PTFE discs and seats
- Internal & external anti-friction stem washers
- Corrosion-resistant steel handle
- Made in Italy
- 600PSI/150 WSP
-
Lead Law Compliant
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 7710T
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved:
- No
- Material:
- Brass
- Maximum Temperature:
- 150
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- -20 to 300 Deg F
- UL Listed:
- Yes
- UPC:
- 032888110717
- Valve Body Style:
- Ball
- Valve Disc Material:
- PTFE
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No