This product requires certification to purchase.

XL Size Polyester and Cotton Pile Lined Jacket in Navy Blue

Blaklader

Toughguy XL Size Polyester and Cotton Pile Lined Jacket in Navy Blue

  • Fast #
  • Part #B481613708800XL
  • Item #4701433
  • Manufacturer Part #481613708800XL
4.9 out of 5 Customer Rating
Brand image
Blaklader

Toughguy XL Size Polyester and Cotton Pile Lined Jacket in Navy Blue

  • Fast #
  • Part #B481613708800XL
  • Item #4701433
  • Manufacturer Part #481613708800XL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Like all Blaklader jackets, it has an extended back to keep you covered on those drafty days.
  • So if you have the work ethic of a mailman, get yourself a jacket that means business.
  • Requires Certification

Specifications

Clothing Size:
XL
Collection:
Toughguy
Color Finish Category:
Blues
Color Finish Name:
Navy Blue
Material:
Cotton, Plastic
Material Type:
Polyester
Product Type:
Jacket
Reusable:
Yes
Weight:
13 oz