XXXL Size Canvas and Polyester Lined Jacket in Khaki and Black
XXXL Size Canvas and Polyester Lined Jacket in Khaki and Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cordura®
- Quilt lining
- Bellow on back
- Fleece lined collar
- D-ring access
- Extended back and adjustable hem with press studs
- Adjustable sleeve end with velcro and inner wristlet at sleeve end
- Adjustable sleeve end with press studs
Specifications
- Clothing Size:
- 3XL
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Khaki, Black
- Material:
- Cotton, Plastic
- Material Type:
- Canvas, Polyester
- Product Type:
- Jacket
- Reusable:
- Yes