2-3/20 x 3-1/2 in. Metal Decorative Disposal Flange in Café
2-3/20 x 3-1/2 in. Metal Decorative Disposal Flange in Café
Frequently Purchased Together
Product Details
- Designed to work perfectly with most InSinkErator® garbage disposals
- Color-coordinated to match all BLANCO SILGRANIT sinks
- Fit standard 3.5" drain openings
- Protects your plumbing with a tight seal, preventing food and debris from clogging pipes
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Browns
- Color Finish Name:
- Café
- Depth:
- 2-1/7 in
- Diameter:
- 3-1/2 in
- EcoLogo Certified:
- No
- FSC Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 2-1/7 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Stainless Steel, Metal
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 5 in x 5-2/7 in x 4-1/7 in
- Product Type:
- Disposal Flange
- Shape:
- Round
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 0.38 lb
- Width:
- 4-1/2 in
- cUPC Certified:
- Yes