This product requires certification to purchase.

2-3/20 x 3-1/2 in. Metal Decorative Disposal Flange in Cinder

BLANCO

2-3/20 x 3-1/2 in. Metal Decorative Disposal Flange in Cinder

  • Fast #
  • Part #B240334
  • Item #9344986
  • Manufacturer Part #240334
5 out of 5 Customer Rating
Brand image
BLANCO

2-3/20 x 3-1/2 in. Metal Decorative Disposal Flange in Cinder

  • Fast #
  • Part #B240334
  • Item #9344986
  • Manufacturer Part #240334
5 out of 5 Customer Rating

X Points

Color Finish Name: Cinder Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Fit standard 3.5" drain openings
  • Designed to work perfectly with most Insinkerator garbage disposals
  • Color-coordinated to match all BLANCO SILGRANIT sinks
  • Protects your plumbing with a tight seal, preventing food and debris from clogging pipes
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Brand Model Compatibility:
Blanco Silgranit™ Sinks
Color Finish Category:
Greys
Color Finish Name:
Cinder
Depth:
2-1/7
Diameter:
3-1/2
Height:
2-1/7
IAPMO Listed:
No
Length:
4-1/2
Material:
Stainless Steel
Product Type:
Disposal Flange
Size:
4-1/2 in x 4-1/2 in x 2-1/7 in
UL Listed:
No
UPC:
747943051040
Width:
4-1/2