This product requires certification to purchase.

3/4 hp Medium Food Waste Disposal

BLANCO

3/4 hp Medium Food Waste Disposal

  • Fast #
  • Part #B442978
  • Item #10393211
  • Manufacturer Part #442978
5 out of 5 Customer Rating
Brand image
BLANCO

3/4 hp Medium Food Waste Disposal

  • Fast #
  • Part #B442978
  • Item #10393211
  • Manufacturer Part #442978
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ¾ horse power AC induction motor produces 1700 RPM
  • Continuous feed disposal and overload protection
  • Easy to install thanks to its 3-bolt system and pre-installed power cord
  • Powerful, stainless steel grinding components protect plumbing from clogs
  • Noise level is moderate at less than 60 decibels
  • Compatible with septic systems
  • Trusted for over 95 years, BLANCO garbage disposals are covered by a Limited 10-Year Warranty
  • Requires Certification
Dimensions & Measurements
Capacity
41 oz
Depth
13-2/5 in
Height
8 in
Weight
21 lb
Width
8 in
Characteristics & Features
Material
Plastic
Electrical & Operational Information
Horsepower
3/4 hp
RPM
1700
Volts
120V
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
Product Type
Food Waste Disposal
Type
B442978