This product requires certification to purchase.

3-1/2 in. Plastic Basket Strainer in Truffle

This product has been replaced by

Plastic Basket Strainer Truffle
BLANCO Plastic Basket Strainer Truffle
Manufacturer Part #222535
BLANCO

3-1/2 in. Plastic Basket Strainer in Truffle

  • Fast #
  • Part #B441322
  • Item #4128825
  • Manufacturer Part #441322
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Plastic Basket Strainer Truffle
BLANCO Plastic Basket Strainer Truffle
Manufacturer Part #222535
BLANCO

3-1/2 in. Plastic Basket Strainer in Truffle

  • Fast #
  • Part #B441322
  • Item #4128825
  • Manufacturer Part #441322
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Truffle Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Color-coordinated to match BLANCO SILGRANIT kitchen sinks
  • Fit standard 3.5" drain openings
  • Quick and simple to remove for rinsing and maintenance
  • Made in United States
  • Requires Certification

Documents

Dimensions & Measurements
Drain Diameter
3-1/2 in
Height
2-5/9 in
Strainer Size
3-1/2 in
Included Components
Tailpiece Included
No
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Truffle
Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CARB OTC LEED Compliant
Yes
GSA Approved
No
IAPMO Listed
No
Origin
Domestic
UPC
747943029940