This product requires certification to purchase.

3-1/2 in. Sink Waste Flange in Biscuit

BLANCO

3-1/2 in. Sink Waste Flange in Biscuit

  • Fast #
  • Part #B441097
  • Item #3794609
  • Manufacturer Part #441097
5 out of 5 Customer Rating
Brand image
BLANCO

3-1/2 in. Sink Waste Flange in Biscuit

  • Fast #
  • Part #B441097
  • Item #3794609
  • Manufacturer Part #441097
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Color-coordinated to match BLANCO SILGRANIT kitchen sinks
  • Fit standard 3.5" drain openings
  • Designed to work perfectly with most Insinkerator garbage disposals
  • Made in United States
  • Requires Certification

Specifications

Brand Model Compatibility:
InSinkErator®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Diameter:
4-1/2 in
Height:
1-5/8 in
IAPMO Listed:
No
Material:
Stainless Steel
Strainer Size:
3-1/2 in
UL Listed:
No
UPC:
747943027953