This product requires certification to purchase.

3-1/2 in. Sink Waste Flange in White

This product has been replaced by

No image available
Plastic Waste Flange White
Manufacturer Part #222998
BLANCO

3-1/2 in. Sink Waste Flange in White

  • Fast #
  • Part #B441096
  • Item #3794608
  • Manufacturer Part #441096
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Plastic Waste Flange White
Manufacturer Part #222998
BLANCO

3-1/2 in. Sink Waste Flange in White

  • Fast #
  • Part #B441096
  • Item #3794608
  • Manufacturer Part #441096
4.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable metal construction fits universal 3.5" drain openings
  • Practical design features simple open/close functionality for easy clean-up
  • Available in a range of BLANCO SILGRANIT sink colors
  • Easy-to-install direct attachment to 3-bolt standard garbage disposals
  • Tight seal prevents food and debris from clogging pipes
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Brand Model Compatibility:
InSinkErator®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-2/9 in
Diameter:
4-1/2 in
Height:
2-2/9 in
IAPMO Listed:
No
Length:
4-1/2 in
Material:
Plastic
Product Type:
Disposal Flange
Size:
2-2/9 in x 4-1/2 in
Strainer Size:
3-1/2 in
UL Listed:
No
UPC:
747943027946
Width:
4-1/2 in