This product requires certification to purchase.

3-1/2 in. Stainless Steel Basket Strainer in White

BLANCO

3-1/2 in. Stainless Steel Basket Strainer in White

  • Fast #
  • Part #B240319
  • Item #9345017
  • Manufacturer Part #240319
5 out of 5 Customer Rating
Brand image
BLANCO

3-1/2 in. Stainless Steel Basket Strainer in White

  • Fast #
  • Part #B240319
  • Item #9345017
  • Manufacturer Part #240319
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits universal 3.5" drain openings
  • Practical open/close design creates a tight protective seal when in use
  • Color-coordinated to match all BLANCO SILGRANIT sinks
  • Simple to remove for rinsing, cleaning and maintenance
  • Protect your plumbing by preventing food and debris from causing blockages
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 Compliant
Color Finish Category:
Whites
Color Finish Name:
White
Drain Diameter:
3-1/2
GSA Approved:
No
Height:
2-1/2
IAPMO Listed:
No
Material:
Stainless Steel
Origin:
Global
Strainer Size:
3-1/2
Tailpiece Included:
No
UPC:
747943051002