2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 120 Degree Swivel Pull-Down Spout UNEF Connection in Satin Nickel
Acclaim™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 120 Degree Swivel Pull-Down Spout UNEF Connection in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass body and dual control pullout spray
- Ceramic disk cartridge
- Extra long supply lines
- Installation in a 1 3/8'' hole
- Color coded hot and cold supply lines
- Maximum deck thickness of 1 3/4"
- Two and a half inch backsplash clearance off center
- Limited lifetime warranty
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Acclaim™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- UNEF
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 12-3/4
- Spout Reach:
- 7-1/2
- Spout Swivel:
- 120°
- Spout Type:
- Pull Down
- UPC:
- 747943026895