This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

BLANCO

Alta™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #B441488
  • Item #4489608
  • Manufacturer Part #441488
3.6 out of 5 Customer Rating
Brand image
BLANCO

Alta™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #B441488
  • Item #4489608
  • Manufacturer Part #441488
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass body
  • Ceramic disk cartridge
  • Extendable dual pull-out spray
  • 2.2 GPM flow rate
  • Installation in a 1-3/8” hole
  • Color coded hot and cold supply lines
  • 130 degree spout swivel
  • 1-3/4” maximum deck thickness
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2011
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Alta™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
UNEF
Faucet Connection Size:
9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
6 in
Spout Reach:
8 in
Spout Swivel:
120°
Spout Type:
Low arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
747943031264