23 x 17-3/4 in. Undermount Laundry Sink in Brushed Stainless Steel
Stellar 23 x 17-3/4 in. Undermount Laundry Sink in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Undermount installation creates an easy-to-clean, seamless design
- Pre-installed sound dampening pads reduce noise generated in the sink
- Extra-deep 12" bowl depth is perfect for soaking and scrubbing
- Optional accessories include a foldable drying mat (item #238483), decorative drain cover (item #517666), and basket strainer (item #441093)
- Basket strainer and installation clips sold separately
- Trusted for over 95 years, all BLANCO sinks are covered by a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- Collection:
- Stellar
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Opening:
- 3-1/2 in
- Length:
- 23 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Sink Bowl Size:
- 21 in x 15-3/4 in x 12 in
- Sink Depth:
- 12 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UL Listed:
- No
- UPC:
- 747943030571
- Width:
- 18 in