Deck Mount Soap Dispenser in Cinder with Stainless Steel for 442028 Kitchen Faucet
Artona Deck Mount Soap Dispenser in Cinder with Stainless Steel for 442028 Kitchen Faucet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Refillable from abovethe counter and holds approximately 11.83 fl oz. (350 ml) of liquid soap or lotion
- Made of durable, solid brass for long-lasting performance
- Suitable for either hand lotion, liquid dish or hand soap
- Easily installs into standard 1-3/8” drilled hole in minutes
- BLANCO premium finishes resist tarnishing and corrosion
- Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 442033
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 11.83 oz
- Collection:
- Artona
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PVD Steel, Cinder
- GSA Approved:
- No
- Height:
- 4-1/5 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 4-1/4 in
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-1/2 in
- Spout Reach:
- 4-1/4 in
- UPC:
- 747943039697
- Weight:
- 1 lb