Single Handle Pull Down Bar Faucet in PVD Steel/Truffle
Artona Single Handle Pull Down Bar Faucet in PVD Steel/Truffle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact size is perfect for bar areas or butler pantries
- Powerful, pull-down integrated dual spray function
- Made of durable, solid brass for long-lasting performance
- 180° spout swivel provides extended range of motion
- 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
- Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- NSF/ANSI 61 Certified
- ASME:
- ASME A112.18.1/CSA B125.1 Compliant
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artona
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PVD Steel, Truffle
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-5/9 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bar
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF/ANSI 61 Certified
- NSF Certified:
- Yes
- Number of Handles:
- One Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 9-3/4 in
- Spout Reach:
- 7 in
- Spout Swivel:
- 180°
- Spout Type:
- Hi Arc
- UL Listed:
- No
- UPC:
- 778803263853
- WaterSense Labeled:
- No