This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Cinder/Stainless

This product has been replaced by

BLANCO PVD Steel/Cinder Single Handle Pull Down Kitchen Faucet
BLANCO Single Handle Pull Down Kitchen Faucet in PVD Steel with Cinder
Manufacturer Part #442033
BLANCO

Artona™ Single Handle Pull Down Kitchen Faucet in Cinder/Stainless

  • Fast #
  • Part #B442025
  • Item #7062922
  • Manufacturer Part #442025
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

BLANCO PVD Steel/Cinder Single Handle Pull Down Kitchen Faucet
BLANCO Single Handle Pull Down Kitchen Faucet in PVD Steel with Cinder
Manufacturer Part #442033
BLANCO

Artona™ Single Handle Pull Down Kitchen Faucet in Cinder/Stainless

  • Fast #
  • Part #B442025
  • Item #7062922
  • Manufacturer Part #442025
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Cinder, Stainless Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elegant SILGRANIT-matched dual finish
  • Powerful performance spray
  • Livable design
  • 2.2 GPM flow rate
  • Pull-down dual spray
  • Solid brass body
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2005
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Artona™
Color Finish Category:
Greys
Color Finish Name:
Cinder, Stainless
Deck Plate Included:
No
Faucet Height:
15-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
10 in
Spout Reach:
8-5/8 in
Spout Swivel:
180°
Spout Type:
Pull Down
Supply Lines Included:
Yes
UL Listed:
No
UPC:
747943039437