This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in PVD Steel with Coal Black

BLANCO

Artona Single Handle Pull Down Kitchen Faucet in PVD Steel with Coal Black

  • Fast #
  • Part #B526401
  • Item #9306827
  • Manufacturer Part #526401
5 out of 5 Customer Rating
Brand image
BLANCO

Artona Single Handle Pull Down Kitchen Faucet in PVD Steel with Coal Black

  • Fast #
  • Part #B526401
  • Item #9306827
  • Manufacturer Part #526401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powerful pull-down, integrated dual spray function
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range of motion
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • All mounting hardware included for easy installation
  • Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
NSF/ANSI 61 Certified
ASME:
ASME A112.18.1/CSA B125.1 Compliant
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artona
Color Finish Category:
Stainless Steel
Color Finish Name:
PVD Steel, Coal Black
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF/ANSI 61 Certified
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
8-5/8 in
Spout Swivel:
180°
Spout Type:
Hi Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
778803264010