Single Handle Pull Down Kitchen Faucet in Stainless
This product has been replaced by
Manufacturer Part #442037
Artona™ Single Handle Pull Down Kitchen Faucet in Stainless
Product Details
Product Details
- Elegant SILGRANIT-matched dual finish
- Powerful performance spray
- Livable design
- 2.2 GPM flow rate
- Pull-down dual spray
- Solid brass body
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Artona™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Faucet Height:
- 15-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 10
- Spout Reach:
- 8-5/8
- Spout Swivel:
- 180°
- Spout Type:
- Pull Down
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 747943039475