This product requires certification to purchase.

Soap Dispenser in Stainless Steel with Anthracite

BLANCO

Artona Soap Dispenser in Stainless Steel with Anthracite

  • Fast #
  • Part #B442049
  • Item #7062969
  • Manufacturer Part #442049
3.6 out of 5 Customer Rating
Brand image
BLANCO

Artona Soap Dispenser in Stainless Steel with Anthracite

  • Fast #
  • Part #B442049
  • Item #7062969
  • Manufacturer Part #442049
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Refillable from abovethe counter and holds approximately 11.83 fl oz. (350 ml) of liquid soap or lotion
  • Made of durable, solid brass for long-lasting performance
  • Suitable for either hand lotion, liquid dish or hand soap
  • Easily installs into standard 1-3/8” drilled hole in minutes
  • BLANCO premium finishes resist tarnishing and corrosion
  • Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
442031
CARB OTC LEED Compliant:
Yes
Capacity:
11.83 oz
Collection:
Artona
Color Finish Category:
Stainless Steel
Color Finish Name:
PVD Steel, Anthracite
GSA Approved:
No
Height:
4-1/5 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
4-1/4 in
Material:
Brass
Number of Holes:
1 Hole
Spout Reach:
4-1/4 in
UPC:
747943039673
Weight:
1 lb