This product requires certification to purchase.

ATURA BAR 1.5 - CHROME

BLANCO

Atura ATURA BAR 1.5 - CHROME

  • Fast #
  • Part #B442209
  • Item #7288418
  • Manufacturer Part #442209
5 out of 5 Customer Rating
Brand image
BLANCO

Atura ATURA BAR 1.5 - CHROME

  • Fast #
  • Part #B442209
  • Item #7288418
  • Manufacturer Part #442209
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pull-down, insulated hand-spray with dual spray function
  • Made of durable, solid brass for long-lasting performance
  • High-arc gooseneck spout rotates 360° for maximum flexibility and ease of use
  • Water-saving flow rate of 1.5 gallons per minute (GPM)
  • Ceramic disc cartridge provides precise water flow and temperature control
  • Premium finishes resist tarnishing and corrosion
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
NSF/ANSI 61 Certified
ASME:
ASME A112.18.1/CSA B125.1 Compliant
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Atura
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Height:
14-1/5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Bar
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF/ANSI 61 Certified
NSF Certified:
Yes
Number of Handles:
One Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7 in
Spout Reach:
7 in
Spout Swivel:
360°
Spout Type:
High arc
UL Listed:
No
UPC:
747943041386
WaterSense Labeled:
No