Capflow Drain Cover Stainless Steel
CapFlow Capflow Drain Cover Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable stainless steel construction
- Fits standard 3-1/2" basket strainers
- Measures 4-1/2"
- Compatible with all BLANCO sinks
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- CapFlow
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PVD Steel
- Diameter:
- 4-1/2
- Faucet Part Type:
- Cover Cap
- GSA Approved:
- No
- Height:
- 1/2
- Length:
- 4-1/2
- Material:
- Stainless Steel
- UPC:
- 747943030564
- Width:
- 4-1/2