Single Handle Pull Down Kitchen Faucet in PVD Steel
Catris Single Handle Pull Down Kitchen Faucet in PVD Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 360-degree spout swivel reaches every corner of the sink for effortless workflow
- Pull-down insulated hand spray switches between a powerful spray for tough jobs and an aerated stream for everyday rinsing
- Solid brass construction and premium metal finish resist tarnishing and corrosion, providing easy maintenance for long-lasting use
- Includes all installation parts required for a stress-free setup
- Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty
- 1.5 gpm (gallons per minute) flow rate
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- NSF/ANSI 61 Certified
- ASME:
- ASME A112.18.1/CSA B125.1 Compliant
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Catris
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PVD Steel
- Deck Plate Included:
- No
- Faucet Height:
- 19-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF:
- NSF/ANSI 61 Certified
- NSF Certified:
- Yes
- Number of Handles:
- One Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Side Spray:
- Yes
- Spout Height:
- 6-1/5
- Spout Reach:
- 7-3/8
- Spout Swivel:
- 180°
- Spout Type:
- Hi Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 778803019184