This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Chrome

BLANCO

Culina II Single Handle Pull Down Touchless Kitchen Faucet in Chrome

  • Fast #
  • Part #B527473
  • Item #10393254
  • Manufacturer Part #527473
3.2 out of 5 Customer Rating
Brand image
BLANCO

Culina II Single Handle Pull Down Touchless Kitchen Faucet in Chrome

  • Fast #
  • Part #B527473
  • Item #10393254
  • Manufacturer Part #527473
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Toggle between a dual spray function featuring a powerful, aerated spray ideal for targeted cleaning or a laminar flow with a crystal-clear stream
  • Magnetic docking ensures spray head retracts into place and prevents it from drooping over time
  • Ergonomic handle fits comfortably in hand, allowing for smooth operation
  • Solid brass construction and premium PVD metal finish resist tarnishing and corrosion, providing easy maintenance for long-lasting performance
  • 180° swivel offers maximum flexibility and ease of use with any sink configuration
  • Includes all installation parts required for a stress-free setup
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Culina II
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Height:
22 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/3 in
NSF:
NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-2/9 in
Spout Reach:
8-2/3 in
Spout Swivel:
180°
Spout Type:
High arc
Supply Lines Included:
Yes
Type:
B527473